Close to Ceiling Light, 2-Light, 60W, Brushed Nickel

Item #: 0614896

Cat #: 77065-962

UPC: 785652770654

Add to cart for price
Company wide:
0 in stock
Documents & Guides
Close to Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 14-1/2 inch, Finish: Brushed Nickel

Overview

Close to Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 14-1/2 inch, Finish: Brushed Nickel
Also known as: 785652770654, 77065-962, SEA77065962

Specifications

Type: 2-Light, Close To Ceiling
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 60
Diameter: 14 1/2 in
Type: 2-Light, Close To Ceiling
Color: Brushed Nickel
Diameter: 14 1/2 in
Base: Medium Screw (E26)
Wattage: 60