Cable Tie Fir Tree Push Mounts, 11.5", Black

Item #: 0614894

Cat #: PUM-071-3S-D30

UPC: 074983907960

$ 0.59 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Fir Tree Push Mounts, Length 11.5", Maximum Bundle Diameter of 3.0” (76mm) / Panel Hole Diameter Range of 0.25”-0.28" (6.3mm-7.1mm), Heat Stabilized Nylon 6.6 (Indoor Heat Resistant), Black, Package of 500

Overview

Cable Tie Fir Tree Push Mounts, Length 11.5", Maximum Bundle Diameter of 3.0” (76mm) / Panel Hole Diameter Range of 0.25”-0.28" (6.3mm-7.1mm), Heat Stabilized Nylon 6.6 (Indoor Heat Resistant), Black, Package of 500
Also known as: 074983907960, PUM-071-3S-D30, PDTPUM0713SD30

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Black