Hex Power Bit, 5/16"

Item #: 0614878

Cat #: 70631Y

UPC: 625912706316

$ 8.91 EA
Company wide:
198 in stock
Documents & Guides
Power Bit, Hex, Hex Shank Size: 5/16", Length: 2.5", Color: Yellow.

Overview

Power Bit, Hex, Hex Shank Size: 5/16", Length: 2.5", Color: Yellow.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912706316, 70631Y, RAK70631Y

Specifications

Type: Hex Driver
Diameter: 5/16 in
Length: 2.500 in
Type: Hex Driver
Length: 2.500 in
Diameter: 5/16 in