This product has been discontinued.

Ventilation Fan; 161 CFM Horizontal, 1.4 Sones; 162 CFM Vertical
Item #: 0614874
Cat #: L150MG
UPC: 026715125159
Company wide:
0
in stock
Discontinued
Documents & Guides
Ventilator; 161 CFM Horizontal, 1.4 Sones; 162 CFM Vertical, 1.6 Sones. Metal grille. 6" rd. duct connector. 120V.,
Overview
Ventilator; 161 CFM Horizontal, 1.4 Sones; 162 CFM Vertical, 1.6 Sones. Metal grille. 6" rd. duct connector. 120V.,
Also known as: 026715125159, L150MG, BRNL150MG
Specifications
| CFM: | 160 |
| Color: | White |
| Sones: | 1.400 |
| CFM: | 160 |
| Sones: | 1.400 |
| Color: | White |