Eaton Type AP industrial control transformer

Item #: 0614873

Cat #: C0015P7GS

UPC: 786680183249

$ 18603.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton, type AP, industrial control transformer, pv: 240 x 480v, taps: none, sv: 120/240v, 115¦c, 15000 va, cu magnet wire, frame: 259

Overview

Eaton, type AP, industrial control transformer, pv: 240 x 480v, taps: none, sv: 120/240v, 115¦c, 15000 va, cu magnet wire, frame: 259

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680183249, C0015P7GS, CUTC0015P7GS

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 15kVA
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 15kVA
Phase: 1
Primary Voltage: 240/480