Fir Tree Push Mount, .18"-.19" (4.6mm -

Item #: 0614855

Cat #: PUM-049-C30

UPC: 074983064168

$ 0.17 EA
Company wide:
0 in stock
The fir tree push mount is black and requires a panel hole diameter of 0.18 to 0.19" (4.6 to 4.9 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.

Overview

The fir tree push mount is black and requires a panel hole diameter of 0.18 to 0.19" (4.6 to 4.9 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 100.
Also known as: 074983064168, PUM-049-C30, PDTPUM049C30

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Black