Lensed Troffer Light

Item #: 0614775

Cat #: GR8-232A-UNV-EB81-

UPC: 662401551330

Call for price
Company wide:
0 in stock
Documents & Guides
2 Lamp, 2'x4' Static Troffer, Electronic Ballast, T8.

Overview

2 Lamp, 2'x4' Static Troffer, Electronic Ballast, T8.
Also known as: 662401551330, GR8-232A-UNV-EB81-, METGR8232AUNVEB81U

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent