Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Red 7'

Item #: 0614656
Cat #: C6-115RD-7FB
UPC:
$ 6.77 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 7 ft.
Also known as: C6-115RD-7FB, SIGC6115RD07FB

Specifications

Color: Red
Gauge: 23
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Color: Red
Length: 7 ft
Conductors: 4 Pair
Gauge: 23
Material: Copper

Customer Reviews

No reviews for this product
(0)