Traffic Sign,30.00" x 30.00" DMND,HP-AL

Item #: 0614636

Cat #: PTS169

UPC: 613056065314

Call for price
Company wide:
0 in stock
Traffic Sign, 30" x 30", '(PEDESTRIAN CROSSING SYMBOL)' (legend), Reflective Aluminum, Black on Yellow, Otudoor Durability: 7-10 years.

Overview

Traffic Sign, 30" x 30", '(PEDESTRIAN CROSSING SYMBOL)' (legend), Reflective Aluminum, Black on Yellow, Otudoor Durability: 7-10 years.
Also known as: 613056065314, PTS169, PDTPTS169

Specifications

Color: Black/Yellow
Type: Sign
Material: Aluminum
Color: Black/Yellow
Material: Aluminum
Type: Sign