Female, Panel Receptacle, 90-Degree, Threaded Stud, 2-4/0 AWG, 400 Amp Max., 18 Series Ball Nose, Commercial Grade, ECT Cam-Type Connector - Red

Item #: 0614627

Cat #: OT421LC41K

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
OTV ANTARES OT421LC 21" T4 41K LAMP AND LENS COVER

Overview

OTV ANTARES OT421LC 21" T4 41K LAMP AND LENS COVER
Also known as: OT421LC41K, OTVOT421LC41K

Specifications

Width: 2 in
Gangs: 2
Color: Gray
Material: Aluminum
Width: 2 in
Color: Gray
Gangs: 2
Material: Aluminum