3P ED 175A 65KA BKR

Item #: 0614621

Cat #: ED3175L

UPC: 786679454480

$ 2450.58 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, Series C, F-frame molded case circuit breaker, 175 A, Three-pole, Line and load terminals, Fixed thermal magnetic trip, ED breaker, 240 Vac, 125 Vdc

Overview

Eaton Series C complete molded case circuit breaker, Series C, F-frame molded case circuit breaker, 175 A, Three-pole, Line and load terminals, Fixed thermal magnetic trip, ED breaker, 240 Vac, 125 Vdc

Eaton’s Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679454480, ED3175L, CUTED3175L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 175
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 175
Interrupt Rating AC: 65 kA