VNYL INS PIN TERM 22-18 RED MYLAR

Item #: 0614619

Cat #: RA47PTM

UPC: 786210382340

$ 3.84 EA
Company wide:
0 in stock
Documents & Guides
Vinyl-Insulated Pin Terminal, Length .85 Inches, Pin Length .390 Inches, Diameter .075 Inches, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, On Mylar Tape, 1,000 Pack

Overview

Vinyl-Insulated Pin Terminal, Length .85 Inches, Pin Length .390 Inches, Diameter .075 Inches, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, On Mylar Tape, 1,000 Pack
Also known as: 786210382340, RA47PTM, THBRA47PTM

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper