GEX NX586E QUICKLINK CONNECT QUICKLINK DIRECT CONNECT ALLOWS A CONNECTION FROM A SERIAL PORT ON A LAPTOP OR DESKTOP COMPUTER TO A NETWORX BUS AND PROVIDES PROGRAMING

Item #: 0614611

Cat #: NX586E

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
GEX NX586E QUICKLINK CONNECT QUICKLINK DIRECT CONNECT ALLOWS A CONNECTION FROM A SERIAL PORT ON A LAPTOP OR DESKTOP COMPUTER TO A NETWORX BUS AND PROVIDES PROGRAMING

Overview

GEX NX586E QUICKLINK CONNECT QUICKLINK DIRECT CONNECT ALLOWS A CONNECTION FROM A SERIAL PORT ON A LAPTOP OR DESKTOP COMPUTER TO A NETWORX BUS AND PROVIDES PROGRAMING
Also known as: NX586E, GEXNX586E

Specifications

Mounting: Vertical
Color: Gray
Depth: 2 in
Gangs: 1
Material: Aluminum
Mounting: Vertical
Depth: 2 in
Material: Aluminum
Color: Gray
Gangs: 1