Liquidtight Connector, Straight, 1", Grounding, Malleable, Insulated

Item #: 0614604

Cat #: 5334GR

UPC: 786210900001

$ 68.02 EA
Company wide:
23 in stock
Documents & Guides
Liquidtight Connector, Straight, 1", Grounding, Malleable Iron, Insulated, 14 - 4 AWG

Overview

Liquidtight Connector, Straight, 1", Grounding, Malleable Iron, Insulated, 14 - 4 AWG

Revolver steel liquid-tight fittings provide external grounding for the most demanding industrial installations. Used where liquid-tight flexible metallic raceway is installed in outdoor or indoor locations and exposed to continuous or intermittent moisture.

Also known as: 786210900001, 5334GR, THB5334GR

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel