3P, Contactor, IEC, 24V DC

Item #: 0614584

Cat #: BC6-30-01-01

UPC: 013614052822

$ 119.40 EA
Company wide:
30 in stock
Documents & Guides
12 General Purpose Amp, 6.8 Motor Current Amp, 600V Rated, IEC, Miniature Non-reversing Contactor, BC6 Series, Frame BC, 24V DC Coil. Includes: 1 N.C. Auxiliary Contact.

Overview

12 General Purpose Amp, 6.8 Motor Current Amp, 600V Rated, IEC, Miniature Non-reversing Contactor, BC6 Series, Frame BC, 24V DC Coil. Includes: 1 N.C. Auxiliary Contact.

3 pole, plus 1 NC auxiliary contact, 12 amp, non-reversing miniature contactor, 24V DC coil and screw terminals

Also known as: 013614052822, BC6-30-01-01, ABBBC6300101

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, Miniature, IEC, Non-Reversing
Volts DC Control: 24
Type: Contactor, Miniature, IEC, Non-Reversing
Poles: 3