277V AC, Replacement Coil, C25

Item #: 0614515

Cat #: 9-3185-7

UPC: 782116326198

$ 208.68 EA
Company wide:
0 in stock
Documents & Guides
277V Replacement Coil Kit for Definite Purpose Contactors, 600V Rated, 2 & 3-Pole, 15, 25, 30 & 40 Amp, 50/60 Hz, Used with C25 DP Contactor (Series D1).

Overview

277V Replacement Coil Kit for Definite Purpose Contactors, 600V Rated, 2 & 3-Pole, 15, 25, 30 & 40 Amp, 50/60 Hz, Used with C25 DP Contactor (Series D1).
Also known as: 782116326198, 9-3185-7, CUT931857

Specifications

Volts AC Control: 277
Type: Coil
Size: 50 mm
Volts AC Control: 277
Size: 50 mm
Type: Coil