Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0614505

Cat #: ED3100LS21

UPC: 786679117835

$ 4051.89 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,3-pole, 100 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip, 48-127 Vac Or 48-60 Vdc, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,3-pole, 100 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip, 48-127 Vac Or 48-60 Vdc, Line And Load Terminals
Also known as: 786679117835, ED3100LS21, CUTED3100LS21

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 100
Volts AC: 240
Poles: 3
Volts DC: 125
Interrupt Rating AC: 65 kA