
4-11/16" Square Box, Welded, 2-1/8" Deep, Offset Vertical Bracket
Item #: 0614499
Cat #: 4SJDEKVB
UPC: 687855771394
$ 12.87 EA
Company wide:
349
in stock
Documents & Guides
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (9) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (2) 1/2" & (2) 3/4" & (2) 1/2" & 3/4" TKO (eccentric) . Cubic Inches: 42". Includes: Ground Screw. Vertical Bracket
Overview
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (9) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (2) 1/2" & (2) 3/4" & (2) 1/2" & 3/4" TKO (eccentric) . Cubic Inches: 42". Includes: Ground Screw. Vertical Bracket
Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855771394, 4SJDEKVB, APP4SJDEKVB
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 29.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 29.500 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |