Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Non-Metallic, White

Item #: 0614459

Cat #: E381DW-CAR

UPC: 034481132790

$ 22.04 EA
Company wide:
7 in stock
Documents & Guides
Weatherproof Box, 1-Gang, Non-Metallic, Type "T", (3) 1/2" Threaded Outlets (1 in each end, 1 in back). Cubic Inches: 18". White. Includes: Mounting Feet. For Use with Non-Metallic Wiring Systems Only.

Overview

Weatherproof Box, 1-Gang, Non-Metallic, Type "T", (3) 1/2" Threaded Outlets (1 in each end, 1 in back). Cubic Inches: 18". White. Includes: Mounting Feet. For Use with Non-Metallic Wiring Systems Only.
Also known as: 034481132790, E381DW-CAR, CARE381DWCAR

Specifications

Mounting: Vertical
Gangs: 1
Color: White
Material: Non-Metallic
Cubic Inches: 18 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical
Color: White
Cubic Inches: 18 in³
Number of Threaded Outlets: 3
Gangs: 1
Material: Non-Metallic
Threaded Outlet Diameter: 1/2 in