Compression Lug, Copper, 1-Hole

Item #: 0614445
Cat #: LCMAX300-10H-5
UPC: 074983777303
Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Metric Conductor, Standard Barrel with Window, 300mm² Class 5F/6F, M10 Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Metric Conductor, Standard Barrel with Window, 300mm² Class 5F/6F, M10 Stud Hole, 45° Angle Tongue
Also known as: 074983777303, LCMAX300-10H-5, PDTLCMAX30010H5

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Material: Copper
Angle: 45°
Mounting: 1-Hole

Customer Reviews

No reviews for this product
(0)