4-GANG W/TWO DUPLEX OPENINGS-IVORY

Item #: 0614358

Cat #: V4047-2BBXX

UPC: 786776041170

$ 27.43 EA
Company wide:
0 in stock
Accepts 15A and 20A duplex receptacles and 106 style frames. Two duplex openings. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Finish - Ivory

Overview

Accepts 15A and 20A duplex receptacles and 106 style frames. Two duplex openings. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Finish - Ivory
Also known as: 786776041170, V4047-2BBXX, WMDV40472BBXX

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel