SATCO S3969 50W A ROUGH SERV

Item #: 0614300

Cat #: S3969

UPC: 045923039690

Company wide:
0 in stock

Overview

SATCO S3969 50W A ROUGH SERV
Also known as: 045923039690, S3969, SATS3969

Specifications

Lumens: 380
Color: White
Wattage: 50
Lumens: 380
Wattage: 50
Color: White