Slide Dimmer, 2000W, Incandescent, Nova T, Gray

Item #: 0614220

Cat #: NT-2000-GR

UPC: 027557456081

$ 372.60 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Requires 2-Gang Electrical Box, Gray

Overview

Nova T Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Requires 2-Gang Electrical Box, Gray

Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000W ingray

Also known as: 027557456081, NT-2000-GR, LUTNT2000GR

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Wattage: 2000
Mounting: Surface
Color: Gray
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Family / Style: Nova T
Type: Slide, Single-Pole
Wattage: 2000
Color: Gray
Dimmable: Yes
Family / Style: Nova T
Volts AC: 120
Mounting: Surface
Poles: 1
Light Technology: Halogen