45° Street Ell

Item #: 0614150

Cat #: CF369

UPC: 784891774294

Company wide:
0 in stock
Documents & Guides
45° Street Elbow, Diameter: 2", Color: White.

Overview

45° Street Elbow, Diameter: 2", Color: White.
Also known as: 784891774294, CF369, NUTCF369

Specifications

Color: White
Diameter: 2 in
Color: White
Diameter: 2 in