Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic,White Cover

Item #: 0614141

Cat #: DBVM1W

UPC: 018997143167

$ 22.41 EA
Company wide:
1,545 in stock
Documents & Guides
Weatherproof-In-Use Box, 1-Gang, Vertical Mount, 1-1/2 Inch, 22 Cubic Inches, White Cover, Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector, For use in Stucco & Textured Surface Application.

Overview

Weatherproof-In-Use Box, 1-Gang, Vertical Mount, 1-1/2 Inch, 22 Cubic Inches, White Cover, Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector, For use in Stucco & Textured Surface Application.

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997143167, DBVM1W, ARLDBVM1W, cheese box, w/p box, Stucco box

Specifications

Mounting: Vertical
Material: Plastic
Gangs: 1
Color: White
Cubic Inches: 22 in³
Depth: 5.160 in
Mounting: Vertical
Gangs: 1
Cubic Inches: 22 in³
Material: Plastic
Color: White
Depth: 5.160 in