Sustainable

Item #: 0614133
Cat #: 9492
UPC: 024822094924
$ 189.85 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
KBE 9492 KBWS-22D PWM CHASSIS SPEED 115/230 VAC 2.5AMPS W/ISOLATION 90 TO 120/180 TO 220 VDC ARM

Overview

KBE 9492 KBWS-22D PWM CHASSIS SPEED 115/230 VAC 2.5AMPS W/ISOLATION 90 TO 120/180 TO 220 VDC ARM
Also known as: 024822094924, 9492, KBE9492

Specifications

Mounting: Chassis
IP/NEMA Rating: Open, IP20
Phase: 1
Horsepower: 0.750, 0.300
Amps Range: 4, 2.500
Family / Style: KBWS
Volts DC: 180/180
Mounting: Chassis
Phase: 1
Amps Range: 4, 2.500
Volts DC: 180/180
IP/NEMA Rating: Open, IP20
Horsepower: 0.750, 0.300
Family / Style: KBWS

Customer Reviews

No reviews for this product
(0)