Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical

Item #: 0614103

Cat #: DBVS1W

UPC: 018997143181

$ 27.70 EA
Company wide:
276 in stock
Documents & Guides
1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". White. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in New & Existing Vinyl Siding Applications.

Overview

1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". White. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in New & Existing Vinyl Siding Applications.

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997143181, DBVS1W, ARLDBVS1W, ARLINGTON BOX, o/s plug box flip lid

Specifications

Mounting: Vertical
Gangs: 1
Color: White
Cubic Inches: 22 in³
Depth: 5.160 in
Mounting: Vertical
Color: White
Depth: 5.160 in
Gangs: 1
Cubic Inches: 22 in³