In-Line Ventilator Fan, 106 CFM

Item #: 0614059

Cat #: L100L

UPC: 026715124596

Company wide:
0 in stock
Documents & Guides
In-Line Ventilator, CFM: 106, Sones: 0.7, Duct Size: 6", Color: White.

Overview

In-Line Ventilator, CFM: 106, Sones: 0.7, Duct Size: 6", Color: White.

Broan® high capacity fans are an exceptionally quiet solution to continuous ventilation. With their heavy-duty motors, high capacity fans are an ideal solution for conference rooms, public restrooms and other areas in commercial buildings that require ongoing ventilation. Low-vibration and lo-profile, they work quietly without getting noticed. 8-way adjustable mounting brackets are included for easy ceiling-mount installation.

Also known as: 026715124596, L100L, BRNL100L

Specifications

CFM: 106
Color: White
Sones: 0.700
CFM: 106
Sones: 0.700
Color: White