KICHLER 1894-NI

Item #: 0614013
Cat #: 1894NI
UPC:
Call for price
Company wide:
0 in stock

Overview

KICHLER 1894-NI
Named after famed furniture designer Eileen Gray, The Eileen Collection features a clean, straight linear construction with simple glass for a style that is as unique and contemporary as Eileen Gray's. The fresh, weightless elegance of our Brushed Nickel finish complements the white etched glass perfectly to give the Eileen Collection added ambiance that is ideal for today's ever-evolving aesthetic. The 3-light chandelier uses 100-watt (max.) bulbs and measures 18 ½" in diameter and 14" high. It comes complete with 93" of lead wire while the glass may be installed either up or down allowing for additional lighting versatility.
Also known as: 1894NI, KIC1894NI

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)