KICHLER 1896-NI

Item #: 0614011

Cat #: 1896NI

UPC: 783927194204

$ 689.99 EA
Company wide:
0 in stock
Documents & Guides
KICHLER 1896-NI

Overview

KICHLER 1896-NI

Named after famed furniture designer Eileen Gray, The Eileen Collection features a clean, straight linear construction with simple glass for a style that is as unique and contemporary as Eileen Gray's. The fresh, weightless elegance of our Brushed Nickel finish complements the white etched glass perfectly to give the Eileen Collection added ambiance that is ideal for today's ever-evolving aesthetic. The 5-light chandelier uses 100-watt (max.) bulbs and measures 24" in diameter and 16 ½" high. It comes complete with 91" of lead wire for easy installation while the glass may be installed either up or down allowing for additional lighting versatility.

Also known as: 783927194204, 1896NI, KIC1896NI

Specifications

Wattage: 100
Material: Steel
Wattage: 100
Material: Steel