Conduit Hanger with Bolt, Diameter: 2", Steel

Item #: 0613916

Cat #: PH200B

UPC: 781002283324

$ 2.63 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hanger with Bolt, Diameter: 2 Inch, Bolt Size: 1/4 Inch, Material/Finish: Steel, For Use with Rigid/IMC/EMT to Threaded Rod, Standard Packaging Quantity: 100.

Overview

Conduit Hanger with Bolt, Diameter: 2 Inch, Bolt Size: 1/4 Inch, Material/Finish: Steel, For Use with Rigid/IMC/EMT to Threaded Rod, Standard Packaging Quantity: 100.

Conduit Hangers are used to secure and suspend EMT, PVC, or rigid conduit in overhead applications. They are zinc plated and come assembled with combo round head screws and hex nuts.

Also known as: 781002283324, PH200B, DOTPH200B, Bow legged cowboy

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in