Metal Halide, Pulse Start Lamp, 750W, BT37

Item #: 0613806

Cat #: MS750/BU/PS

UPC: 046677135409

$ 75.00 EA
Clearance
Price good while supplies last
Company wide:
25 in stock
Documents & Guides
Metal Halide, Pulse Start Lamp, 750W, Bulb: BT37, Base: Mogul Screw (E39), Lumens: 82,000, CRI: 65, Color Temp: 4000K, ANSI Code: M149/E. Color: Clear. *Philips Part # 13540-0* AKA: MH PS 750W/635 E39 BT37 BU

Overview

Metal Halide, Pulse Start Lamp, 750W, Bulb: BT37, Base: Mogul Screw (E39), Lumens: 82,000, CRI: 65, Color Temp: 4000K, ANSI Code: M149/E. Color: Clear. *Philips Part # 13540-0* AKA: MH PS 750W/635 E39 BT37 BU

Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.

Also known as: 046677135409, MS750/BU/PS, PHIMS750BUBT37PS**

Specifications

Type: Pulse Start
Wattage: 750
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 4000 (Cool White)
Lumens: 82000
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
ANSI Code: M149/E
Shape: BT37 (Blown Tubular)
Light Technology: HID
Type: Pulse Start
Color: Clear
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
ANSI Code: M149/E
Light Technology: HID
Wattage: 750
Volts AC: 480, 120, 277, 240, 208
Lumens: 82000
Color Rendering Index (CRI): 65
Shape: BT37 (Blown Tubular)