Compression Lug, Copper, 1-Hole

Item #: 0613772

Cat #: LCMA50-6F-L

UPC: 074983804559

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Metric Conductor, Standard Barrel with Window, 50mm² 2R, 35mm² Class 5F/6F, M6 Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Metric Conductor, Standard Barrel with Window, 50mm² 2R, 35mm² Class 5F/6F, M6 Stud Hole, 90° Angle Tongue
Also known as: 074983804559, LCMA50-6F-L, PDTLCMA506FL

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 90°
Material: Copper
Angle: 90°
Mounting: 1-Hole