Compression Lug, Copper, 1-Hole

Item #: 0613696

Cat #: LCMA300-20F-5

UPC: 074983778850

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Metric Conductor, Standard Barrel with Window, 300mm² 2R, 240mm² Class 5F/6F, M20 Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Metric Conductor, Standard Barrel with Window, 300mm² 2R, 240mm² Class 5F/6F, M20 Stud Hole, 90° Angle Tongue
Also known as: 074983778850, LCMA300-20F-5, PDTLCMA30020F5

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 90°
Material: Copper
Angle: 90°
Mounting: 1-Hole