Compression Lug, Copper, 1-Hole

Item #: 0613690

Cat #: LCMA300-16H-5

UPC: 074983777365

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Metric Conductor, Standard Barrel with Window, 300mm² 2R, 240mm² Class 5F/6F, M16 Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Metric Conductor, Standard Barrel with Window, 300mm² 2R, 240mm² Class 5F/6F, M16 Stud Hole, 45° Angle Tongue
Also known as: 074983777365, LCMA300-16H-5, PDTLCMA30016H5

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Material: Copper
Angle: 45°
Mounting: 1-Hole