Telephone Add-On, for Pedestal, RJ11 Phone Jack (12" High)

Item #: 0613683

Cat #: TTV100

UPC: 784567209785

$ 29.55 EA
Clearance
Price good while supplies last
Company wide:
167 in stock
Documents & Guides
Telephone Add-On For Pedestal, RJ11 Phone Jack (12" High), Bolts On To Back Of Pad Mount Post, Earth Burial Post Or Wall At Ground Level, Includes In Use Cover

Overview

Telephone Add-On For Pedestal, RJ11 Phone Jack (12" High), Bolts On To Back Of Pad Mount Post, Earth Burial Post Or Wall At Ground Level, Includes In Use Cover

Today, most recreational vehicle parks provide power for their tenants. This application presents unique requirements including user safety, rugged construction, weather protection, receptacle versatility and attractiveness. Midwest offers both the traditional metallic equipment and the ParkMate* series of non-metallic thermoplastic units. Both sytles provide a variety of options including electronic metering, integrated TV/Telephone and various light options.


Also known as: 784567209785, TTV100, MIDTTV100

Specifications

Length: 12 in
Type: RJ11, Telephone Add-On
Length: 12 in
Type: RJ11, Telephone Add-On