CABLE TIE 3/4 BLK MTG BASE-ACRYL A

Item #: 0613626

Cat #: MPNY-750A-0-C

UPC: 728494106526

$ 1.95 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Mounting Base, Black Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 19.05mm (0.75 Inches), Width of 19.05mm (0.75 Inches), Height of 5.21mm (0.205 Inches), Acrylic Adhesive Mounting Method, 100 Pack

Overview

Cable Tie Mounting Base, Black Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 19.05mm (0.75 Inches), Width of 19.05mm (0.75 Inches), Height of 5.21mm (0.205 Inches), Acrylic Adhesive Mounting Method, 100 Pack
Also known as: 728494106526, MPNY-750A-0-C, THBMPNY750A0C

Specifications

Color: Black
Mounting: Adhesive
Width: 0.750 in
Material: Nylon
Length: 0.750 in
Color: Black
Width: 0.750 in
Length: 0.750 in
Mounting: Adhesive
Material: Nylon