3
more

Cable Tie, UV Nylon, Standard, Black, 11.1" Long, 50lb Rating, 100/PK
Item #: 0613625
Cat #: L-11-50-0-C
UPC: 728494911007
$ 0.56 EA
Company wide:
200
in stock
Documents & Guides
Cable Tie, Weather Resistant Nylon, Standard, Black, 11.1" Long, .300" Wide, 3" Max Bundle Size, 50lb Rating, Order in Multiples of 100
Overview
Cable Tie, Weather Resistant Nylon, Standard, Black, 11.1" Long, .300" Wide, 3" Max Bundle Size, 50lb Rating, Order in Multiples of 100
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 295.66mm (11.64 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Also known as: 728494911007, L-11-50-0-C, THBL11500C, Solar Tie
Specifications
| Color: | Black |
| Length: | 11 in |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Length: | 11 in |
| Material: | Nylon |