Screw Mount Cable Tie, 14" Long, UV Nylon, Black, 120lb Rating, 50/PK

Item #: 0613620

Cat #: TY537MX

UPC: 786210805184

$ 3.21 EA
Company wide:
200 in stock
Documents & Guides
Screw Mount Cable Tie, 14" Long, .301" Wide, 1/4" Mounting Hole, Weather Resistant UV Rated Nylon, Black, 120lb Rating, 50/PK

Overview

Screw Mount Cable Tie, 14" Long, .301" Wide, 1/4" Mounting Hole, Weather Resistant UV Rated Nylon, Black, 120lb Rating, 50/PK

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application. Ty-Rap®'s non-hydroscopic stainless steel locking device ensures maximum strength and extended useful life. Ty-Rap®'s smooth, notchless body reduces the number of stress points to increase its useful life, while ribs and stipples grip the bundle and prevent slipping.

Also known as: 786210805184, TY537MX, THBTY537MX, Solar Tie

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 14 in
Color: Black
Material: Nylon
Weight Capacity: 120 lbs
Length: 14 in