Compression Lug, Copper, 1-Hole

Item #: 0613606

Cat #: LCMA240-10F-X

UPC: 074983803958

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Metric Conductor, Standard Barrel with Window, 240mm² 2R, 185mm² Class 5F/6F, M10 Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Metric Conductor, Standard Barrel with Window, 240mm² 2R, 185mm² Class 5F/6F, M10 Stud Hole, 90° Angle Tongue
Also known as: 074983803958, LCMA240-10F-X, PDTLCMA24010FX

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 90°
Material: Copper
Angle: 90°
Mounting: 1-Hole