Transformer, Automation, 5KVA, 240/480VAC Input, 120/240VAC Output

Item #: 0613578

Cat #: HSS5F5AS

UPC: 783472000494

Company wide:
0 in stock
Documents & Guides
5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Non-Ventilated, Stainless Steel, Hazardous Locations/Harsh Industrial Environments Rating, NEMA 3R.

Overview

5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Non-Ventilated, Stainless Steel, Hazardous Locations/Harsh Industrial Environments Rating, NEMA 3R.
Also known as: 783472000494, HSS5F5AS, SOLHSS5F5AS

Specifications

Mounting: Surface
Phase: 1
Material: Stainless Steel
Volt Amps: 5kVA
Mounting: Surface
Material: Stainless Steel
Phase: 1
Volt Amps: 5kVA