Anchor Screw (Dog), # 10 x 1-3/8, Steel, White Finish, 100/Jar

Item #: 0613561

Cat #: WDOGW

UPC: 781002313960

Company wide:
0 in stock
Documents & Guides
Wall Dog Kit. Includes: (100) White Phillips Wall Dog, (1) 3/16” Carbide Tip Drill Bit, (1) IB2PL Phillips Power Bit. *Dottie Part # 31396.*

Overview

Wall Dog Kit. Includes: (100) White Phillips Wall Dog, (1) 3/16” Carbide Tip Drill Bit, (1) IB2PL Phillips Power Bit. *Dottie Part # 31396.*

The Wall-Dog is an all steel, single piece screw anchor manufactured with high-profile threads for universal applications. Due to it's unique, deep cutting thread design it can be used for fastening objects into wallboard, concrete, brick, hollow or grout-filled concrete masonry, brick and plaster. When working with masonry based materials a 3/16 ANSI drill bit must be used to create a pilot hole. When fastening into wallboard or wood, no pre-drilling is required. Common applcations for use include HVAC fixtures, electrical fixtures, signs, telecommunications equipment, plumbing fixtures and many more.

Also known as: 781002313960, WDOGW

Specifications

Color: White
Material: Steel
Color: White
Material: Steel