4x4 Cross Fitting

Item #: 0613517

Cat #: F44X

UPC: 783510131821

$ 126.29 EA
Company wide:
0 in stock
Cross Fitting, fits 4.00x4.00, Gray, Steel

Overview

Cross Fitting, fits 4.00x4.00, Gray, Steel

For routing cables in four directions. Top, bottom and side covers removable.

Also known as: 783510131821, F44X, HOFF44X

Features & Benefits

  • Cross Fittings are used when there are four branches
  • It can be used as a 90-degree elbow or a 90-degree flush tee by adding Closure Plates

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in