EZFLOOD 150W MH PSQT HPF PULSE START AN

Item #: 0613510

Cat #: EZHH150PSQ

UPC: 019813176949

Call for price
Company wide:
0 in stock
EZ FLOOD 150W MH PSQT HPF PULSE START AND LAMP BRONZE

Overview

EZ FLOOD 150W MH PSQT HPF PULSE START AND LAMP BRONZE
Also known as: 019813176949, EZHH150PSQ, RABEZHH150PSQ

Specifications

Base: Medium Screw (E26)
Wattage: 150
Mounting: Knuckle
Color: Bronze
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Mounting: Knuckle
Volts AC Range: 120 - 277
Wattage: 150
Color: Bronze