Transformer Lug Kit, 3 Phase, 37.5 - 75 kVA, #14 - 250 MCM Lugs

Item #: 0613437

Cat #: 50401

UPC: 708281003856

Company wide:
0 in stock
Documents & Guides
Transformer Lug Kit, 3 Phase, 37.5 - 75 kVA, #14 AWG - 1/0 AWG, #6 - 250 MCM Lugs

Overview

Transformer Lug Kit, 3 Phase, 37.5 - 75 kVA, #14 AWG - 1/0 AWG, #6 - 250 MCM Lugs
Also known as: 708281003856, 50401, FPE50401

Specifications

Phase: 3
Type: Transformer Lug Kit
Volt Amps: 37.500kVA, 75kVA
Phase: 3
Volt Amps: 37.500kVA, 75kVA
Type: Transformer Lug Kit