Wall Mount Enclosure, NEMA 4X, 16 x 20 x 8", Stainless Steel

Item #: 0613432

Cat #: CSD16208EMCSS

UPC: 783510259792

$ 3835.02 EA
Company wide:
0 in stock
Wall Mount Enclosure, Concept EMC Series, NEMA 4X, 16 x 20 x 8 Inch, Stainless Steel

Overview

Wall Mount Enclosure, Concept EMC Series, NEMA 4X, 16 x 20 x 8 Inch, Stainless Steel

Wall Mount Enclosure, Concept EMC Series, NEMA 4X, 16 x 20 x 8 Inch, Stainless Steel

Also known as: 783510259792, CSD16208EMCSS, HOFCSD16208EMCSS

Features & Benefits

  • Seams continuously welded and ground smooth
  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Stainless steel hidden hinges
  • Easy-to-remove clip-style hinge pins
  • Removable corner formed door
  • Seamless foam-in-place gasket adjacent to spring finger EMC gasket
  • Quarter-turn latches with flush slotted insert

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 16 in
Depth: 8 in
Material: Stainless Steel
Width: 20 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Width: 20 in
Height: 16 in
Material: Stainless Steel
Standards: Build America Buy America Compliant