Elbow 22.50-Degree Feed-Through, 4.00x4.00, Gray, Steel

Item #: 0613422

Cat #: F44WE225

UPC: 783510157500

$ 265.65 EA
Company wide:
0 in stock
Feed-Through Elbows for connecting wireway at 22.50-deg turns in industrial applications. This 22.50-Degree Elbow Feed-Through, F44WE225 item measures 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Feed-Through Elbows for connecting wireway at 22.50-deg turns in industrial applications. This 22.50-Degree Elbow Feed-Through, F44WE225 item measures 4.00x4.00 inches with a material of Steel colored Gray.

Feed-Through 22.50-Degree Elbows are used for continuous runs with 22.50-degree turns. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510157500, F44WE225, HOFF44WE225

Features & Benefits

  • Feed-Through 22.50-Degree Elbows are used for continuous runs with 22.50-degree turns
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 22 1/2°
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 22 1/2°