Compression Lug, Copper, 1-Hole

Item #: 0613412

Cat #: LCMA10-8H-C

UPC: 074983800407

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Metric Conductor, Standard Barrel with Window, 10mm² 2r, M8 Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Metric Conductor, Standard Barrel with Window, 10mm² 2r, M8 Stud Hole, 45° Angle Tongue
Also known as: 074983800407, LCMA10-8H-C, PDTLCMA108HC

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Material: Copper
Angle: 45°
Mounting: 1-Hole

Customer Reviews

No reviews for this product
(0)