Line Reactor, 480VAC, 10HP, 14A, 3PH, KDR Series, Optimized, Low-Z

Item #: 0613399

Cat #: KDRA5L

UPC:

Company wide:
0 in stock
Documents & Guides
Line Reactor. 480V AC, 10 Hp, 14 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C1. H x W x D: 4.0" x 4.18" x 3.75".

Overview

Line Reactor. 480V AC, 10 Hp, 14 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C1. H x W x D: 4.0" x 4.18" x 3.75".
Also known as: KDRA5L, TCIKDRA5L

Specifications

Phase: 3
Horsepower: 10
Volts AC: 480
Amps: 14
Phase: 3
Volts AC: 480
Horsepower: 10
Amps: 14