TCI KDRB1L 20HP 480V LINEREACTOR

Item #: 0613398

Cat #: KDRB1L

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KDRB1L 20HP 480V LINE REACTOR

Overview

TCI KDRB1L 20HP 480V LINE REACTOR
Also known as: KDRB1L, TCIKDRB1L

Specifications

Volts AC: 480
Horsepower: 20
Volts AC: 480
Horsepower: 20